Shop All Wall Plates
Leviton
Wallplates 3 Gang Decora Toggle Toggle Wlplt White
Mfr # 80745-W
Zoro # G4055013
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoplastic
- Size 6.38 W x 4.500 H in
- Length 6.00 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80745-W
- Zoro # G4055013
- UPC # 78477980125
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6.38 W x 4.500 H in |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoplastic |
Type | Standard;Combination |
Gang | 3 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Mounting | Device |
Description
3-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Standard Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- Leviton Lighting Controls