Shop All Wall Plates
Leviton
Wallplates 3 Gang Dec Wlplt Nylon La
Mfr # 80411-NT
Zoro # G4051468
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80411-NT
- Zoro # G4051468
- UPC # 78477277140
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Standard | CSA Certified/UL Listed |
Construction | molded |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Description
3-Gang Standard Size Nylon Wallplate/Faceplate, 3-Decora. Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Wallplates P128 (86078)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- Leviton Lighting Controls