Shop All Wall Plates
Leviton
Wallplates 3 Gang Blank Wlplt Mid Wht
Mfr # PJ33-W
Zoro # G4042377
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ33-W
- Zoro # G4042377
- UPC # 78477461808
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Mount | Box |
Gang | 3 |
Product Name | Faceplate |
Mount Type | Wall Mount |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Product Color | White |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Description
Midway Size High Impact Thermoplastic 3-Gang Blank Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG2)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- FAITH 3-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP3-WH-01)
- Leviton Wall Plates