Shop All Wall Plates
Leviton
Wallplates 3 Gang Blank Wlplt Mid Iv
Mfr # PJ33-I
Zoro # G4056097
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Length 6.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ33-I
- Zoro # G4056097
- UPC # 78477461792
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Height | 0.25 in |
Width | 10.5 in |
Details
Color | Ivory |
Material | Nylon |
Type | Blank |
Application | Commercial and Residential Applications |
Gang | 3 |
Mount | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
Midway Size High Impact Thermoplastic 3-Gang Blank Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- NEXTGEN 3884CC6 30A 3 Pole 4 Wire Grounding Surface Mount Dryer Outlet; Black (NE569187)
- Leviton Wall Plates