Shop All Wall Plates
Leviton
Wallplates 3 Gang Blank Wlplt Iv
Mfr # 86033
Zoro # G4076065
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86033
- Zoro # G4076065
- UPC # 78477779750
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 8.12 in |
Height | 0.50 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Description
3-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- Leviton Lighting Controls