Shop All Wall Plates
Leviton
Wallplates 3 Gang Blank Wlplt Brown
Mfr # 85033
Zoro # G4077413
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85033
- Zoro # G4077413
- UPC # 78477779736
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 15.7500 in |
Height | 12.2500 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Box |
Orientation | Horizontal |
Application | Commercial and Residential Applications |
Mounting | Surface |
Thickness | 0.22 in |
Cutout | 0.942 in H x 0.406 in W |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- QUEST MANUFACTURING Cable Tray Curved Bar Kit with mounting H/W, Zinc (CT0004-03)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Duplex 1G Cover Plate (3051-E)
- Leviton Lighting Controls