Shop All Wall Plates
Leviton
Wallplates 3 Gang Blank Wallplate Gray
Mfr # 80735-GY
Zoro # G4058705
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80735-GY
- Zoro # G4058705
- UPC # 78477981214
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Box |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Orientation | Horizontal |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Description
3-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- KABLE KONTROL Fast Fix Splice (KK-FFS)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- Leviton Wall Plates