Shop All Wall Plates
Leviton
Wallplates 3 Gang Blank Wallplate Black
Mfr # 80735-E
Zoro # G4060866
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80735-E
- Zoro # G4060866
- UPC # 78477981399
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Number of Gangs | 3 |
Item | Blank Box Mount Wall Plate |
Color | Black |
Material | Nylon |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Blank |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Box |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
3-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Blank Plate, Single Gang, White (88014)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- Leviton Lighting Controls