Shop All Wall Plates
Leviton
WALLPLATES 3 GANG 430SS TOGGLE WP
Mfr # SL3
Zoro # G4058312
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Type Toggle Switch
- Height 10.9450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL3
- Zoro # G4058312
- UPC # 78477919286
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.9450 in |
Width | 6.1 in |
Length | 6.89 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Gang | 3 |
Applicable Standards | UL 514D |
Series | C-Series |
Certification/Listing | cULus |
Mount | Device Mount |
Mounting | Wall |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Description
3-Gang C-Series 3 Toggle Switch Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- LEVITON 15A White Commercial Grade 5-15R Tamper Resistant Single Outlet (R52-T5015-0WS)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Wallplates S147-N (84085-40)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- Leviton Wall Plates