Shop All Wall Plates
Leviton
WALLPLATES 3 GANG 304SS DECORA WP
Mfr # SS263-40
Zoro # G4080274
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Type Toggle Switch
- Height 10.9450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS263-40
- Zoro # G4080274
- UPC # 78477919835
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.9450 in |
Length | 6.89 in |
Width | 6.1 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Series | C-Series |
Mount | Device Mount |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Gang | 3 |
Orientation | Vertical |
Standard | UL 514D, cULus |
Mounting | Wall |
Description
3-Gang C-Series 3 Decora/Decora Plus/GFCI Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- HAMMOND 4 Inch Box Ext, 8X8, Galv (CSG88EXT4)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3 (EYS-8)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- Leviton Wall Plates