Shop All Wall Plates
Leviton
Wallplates 3 Gang 2 Tgle 1 Dec Wlplt Mid La
Mfr # PJ226-T
Zoro # G4081385
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
- Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ226-T
- Zoro # G4081385
- UPC # 78477277386
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W Toggle, Decorator/GFCI |
Description
3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- COBRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets (CPI2500W)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- Leviton Lighting Controls