Shop All Wall Plates
Leviton
Wallplates 3 Gang 2 Tgle 1 Dec Wlplt Mid Ivory
Mfr # PJ226
Zoro # G3968308
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Midway
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ226
- Zoro # G3968308
- UPC # 78477958636
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Color | Brown |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Description
3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (LC1D18B7)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- Leviton Lighting Controls