Shop All Wall Plates
Leviton
Wallplates 3 Gang 2 Tgl 1 Recep Wlplt Mid Wht
Mfr # PJ21-W
Zoro # G4056955
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ21-W
- Zoro # G4056955
- UPC # 78477460160
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Color | White |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Mounting | Surface |
Construction | High Impact Resistant |
Cutout | Duplex Receptacle, Toggle Switch |
Standard | CSA Certified/UL Listed |
Description
Combination Device 2 Toggle/1 Duplex outlet opening 3-Gang Midway Size Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- GROTE Switch, Back-Up, 2 Stud Terminals (82-2234)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- Leviton Wall Plates