Shop All Wall Plates
Leviton
Wallplates 3 Gang 2 Tgl 1 Recep Wlplt Mid La
Mfr # PJ21-T
Zoro # G4072748
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Type Toggle Switch
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ21-T
- Zoro # G4072748
- UPC # 78477460177
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Width | 10.50 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Standard | CSA Certified/UL Listed |
Description
3-Gang, Midway Size Wallplate, Combination Device, 2 Toggle/1 Duplex outlet opening, High Impact Thermoplastic, Device Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Gray (HS365-S50-GRAY)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- Leviton Wall Plates