Shop All Wall Plates
Leviton
WALLPLATES 2PORT SG ANG ID WP SS
Mfr # 43081-1L2
Zoro # G4073712
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material 304 Stainless Steel
- Number of Ports 2
- Length 5.00 in
- Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43081-1L2
- Zoro # G4073712
- UPC # 78477629130
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 5.00 in |
Height | 15.5100 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Material | 304 Stainless Steel |
Number of Ports | 2 |
Type | Angled |
Mounting Type | Flush |
Application | Commercial and Residential Applications |
Thickness | 0.93 in |
Suitable For Use With | QuickPort® UTP, Fiber and AV Module |
Description
Angled Quickport Wallplate With Id Windows. Single Gang. 2-port. Color Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- HUBBELL WIRING 2-Gang White Toggle and Blank Wall Plate (P113W)
- Leviton Wall Plates