Shop All Wall Plates
Leviton
WALLPLATES 2PORT 86X86MM QP WP, STAINLESS STEEL
Mfr # BI186-S2P
Zoro # G4065775
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 86 x 86 mm
- Height 9.0000 in
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # BI186-S2P
- Zoro # G4065775
- UPC # 78477737040
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 86 x 86 mm |
Height | 9.0000 in |
Width | 6 in |
Length | 4.00 in |
Details
Material | Stainless Steel |
Type | Wallplate |
Application | Commercial and Residential Applications |
Description
86mm x 86mm 2-Port Stainless Steel Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 50FT- Black (HS2-125-50FT)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- Leviton Lighting Controls