Shop All Wall Plates
Leviton
Wallplates 2G W/P Duplex Nylon Wh
Mfr # 80716-W
Zoro # G4046577
product price: $0.95
/ea
Sold in multiples of 8 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Width 5.62 in
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80716-W
- Zoro # G4046577
- UPC # 78477494042
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Type | Duplex |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 1.343 x 1.125 |
Description
2-Gang, 2-Duplex, Standard Nylon Wallplate, Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- Leviton Lighting Controls