Shop All Wall Plates
Leviton
Wallplates 2G W/P Decora Lt Almond
Mfr # 80409-T
Zoro # G4042492
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80409-T
- Zoro # G4042492
- UPC # 78477276525
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Thermoset Plastic |
Application | Residential, Commercial |
Thickness | 0.25 in |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Product Color | Light Almond |
Product Name | Decora Faceplate |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed |
Cutout | 1.32 x 2.64 |
Description
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS59B)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- Leviton Wall Plates