Shop All Wall Plates
Leviton
Wallplates 2G W/P 1 Tog 1 Duplx
Mfr # 78005
Zoro # G4068593
product price: $0.96
/ea
Sold in multiples of 8 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78005
- Zoro # G4068593
- UPC # 78477277614
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Width | 5.62 in |
Length | 6.25 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Combination |
Thickness | 0.220 in |
Application | Residential, Commercial |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed |
Construction | High Dielectric Strength |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- Leviton Lighting Controls