Shop All Wall Plates
Leviton
Wallplates 2G Midway Tog/Dplx Sts
Mfr # SSJ18-40
Zoro # G4086583
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Size 4.875 in H x 4.937 in W in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SSJ18-40
- Zoro # G4086583
- UPC # 78477278307
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.875 in H x 4.937 in W in |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Type | Midway Size |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Cutout | 0.942 in H x 0.406 in W Toggle, 1.343 in W x 1.125 in H Duplex Receptacle |
Standard | CSA Certified;UL Listed |
Description
2-Gang, 1-Toggle, 1-Duplex Receptacle Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4 (BSPD24DING)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- Leviton Wall Plates