Shop All Wall Plates
Leviton
Wallplates 2G Midway Tog/Dec Sts
Mfr # SJ126-40
Zoro # G4065373
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Size 4.875 in H x 4.94 in W
- Finish Satin/Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SJ126-40
- Zoro # G4065373
- UPC # 78477278253
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.875 in H x 4.94 in W |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Satin/Smooth |
Type | Midway Size |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Cutout | 0.942 in H x 0.406 in W Toggle, Decorator |
Standard | CSA Certified;UL Listed |
Description
2-Gang, 1-Toggle, 1-Decora Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- Leviton Lighting Controls