Shop All Wall Plates
Leviton
Wallplates 2G Midway Duplex Sts
Mfr # SSJ82-40
Zoro # G4058206
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Length 6.10 in
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ82-40
- Zoro # G4058206
- UPC # 78477278222
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.10 in |
Height | 0.25 in |
Width | 4.92 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Duplex |
Gang | 2 |
Certification/Listing | UL/CSA |
Construction | Metal |
Thickness | 0.255 in |
Cutout | 1.125 in H x 1.343 in W Duplex Receptacle |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial, Residential |
Mounting | Device |
Description
2-Gang, 2-Duplex Receptacles Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- Leviton Lighting Controls