Shop All Wall Plates
Leviton
Wallplates 2G Midway Dplx/Dec Sts
Mfr # SJ826-40
Zoro # G4065093
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Width 5.31 in
- Type Decora Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SJ826-40
- Zoro # G4065093
- UPC # 78477278277
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.31 in |
Length | 6.50 in |
Height | 0.25 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Decora Duplex |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Cutout | 1.310 x 2.630;1.343 x 1.125 |
Standard | CSA Certified;UL Listed |
Description
2-Gang, Decora, 1-Duplex Receptacle Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- Leviton Wall Plates