Shop All Wall Plates
Leviton
Wallplates 2G Duplex Nylon Ivory
Mfr # 80716-I
Zoro # G4045816
product price: $0.94
/ea
Sold in multiples of 8 for $7.52
$7.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80716-I
- Zoro # G4045816
- UPC # 78477494004
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 1.343 x 1.125 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang, 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- Leviton Wall Plates