Shop All Wall Plates
Leviton
Wallplates 2G Alum W/P
Mfr # 83025-EXT
Zoro # G4083205
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Aluminum
- Size Standard
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83025-EXT
- Zoro # G4083205
- UPC # 78477309438
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | Gray |
Material | Aluminum |
Type | Weather-Resistant |
Application | Commercial Applications |
Features | Weather-Resistant |
Device Type | Blank Plate |
Gang | 2 |
Construction | Metal |
Mount | Box |
Standards and Certifications | UL/CSA |
Orientation | Horizontal or Vertical |
Mount Type | Wall Mount |
Product Material | Aluminum |
Product Type | Faceplate |
Product Color | Gray |
Product Name | 83025-EXT Blank Faceplate |
Standard | CSA Certified/UL Listed |
Mounting | Surface |
Description
2-Gang No Device Blank Wallplate, Weather-Resistant, Aluminum, Box Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, Strap Mounted Blank, 430 Stainless Steel (SS14L)
- Leviton Lighting Controls