Shop All Wall Plates
Leviton
Wallplates 2G 1Dec/1Dup Ss
Mfr # 84455-40
Zoro # G4024475
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84455-40
- Zoro # G4024475
- UPC # 78477780954
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Width | 4.92 in |
Height | 4.5700 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Cutout | 0.942 in H x 0.406 in W Duplex Receptacle, Decorator/GFCI |
Thickness | 0.220 in |
Application | Commercial, Residential |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- Leviton Lighting Controls