Shop All Wall Plates
Leviton
Wallplates 2 Gang Wp
Mfr # 80405-T
Zoro # G4045265
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 15.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80405-T
- Zoro # G4045265
- UPC # 78477277690
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 15.7500 in |
Height | 12.2500 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (2182IV)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG3)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- Leviton Lighting Controls