Shop All Wall Plates
Leviton
Wallplates 2 Gang Wlplt 2.465 Opening White
Mfr # 80530-W
Zoro # G4059012
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80530-W
- Zoro # G4059012
- UPC # 78477882702
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Flush Mount |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Description
2-Gang Flush Mount 2.465-Inch Diameter, Device Receptacle Wallplate, Device Mount, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- WORLDWIDE SOURCING 2str-14awg Terminal Lug (1827C)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- Leviton Wall Plates