Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Toggle-Blank White
Mfr # 80706-W
Zoro # G3966996
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Height 0.25 in
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80706-W
- Zoro # G3966996
- UPC # 78477980071
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 5.25 in |
Width | 6.25 in |
Details
Color | White |
Material | Nylon |
Type | Combination |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 2 |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Description
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 IN EMT/EMT SET SCREW PULL ELBOW EACH (14405)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- Leviton Wall Plates