Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Toggle-Blank Lt Almond
Mfr # 80706-T
Zoro # G4073834
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80706-T
- Zoro # G4073834
- UPC # 78477277171
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.25 in |
Height | 0.25 in |
Width | 6.25 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Box |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Commercial |
Mounting | Box/Device |
Standard | CSA Certified;UL |
Description
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 838, Floor Box (838)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ23I)
- MIDWEST FASTENER 10, 7 PK (63203)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- Leviton Lighting Controls