Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Tgl-Decora White
Mfr # 80707-W
Zoro # G4086233
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80707-W
- Zoro # G4086233
- UPC # 78477980088
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.25 in |
Height | 0.25 in |
Width | 6.25 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Wallplates P17-W (88007)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- MAXXIMA Tamper Resistant Duplex Receptacle Wall Outlet, Number of Gangs: 1 Black (MEW-R100W-10)
- Leviton Wall Plates