Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Tgl-Decora Red
Mfr # 80707-R
Zoro # G4042438
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
- Length 14.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80707-R
- Zoro # G4042438
- UPC # 78477981023
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 14.5000 in |
Height | 10.1250 in |
Details
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- TITAN3 TECHNOLOGY 1-Gang Decorator Plastic Wall Plate, White Textured, 5PK (TPPW-R-5)
- Leviton Lighting Controls