Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Tgl-Decora Lt Alm
Mfr # 80707-T
Zoro # G4024877
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80707-T
- Zoro # G4024877
- UPC # 78477277188
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.25 in |
Height | 0.25 in |
Width | 6.25 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
2-Gang 1-Toggle, Decora/GFCI, Device Combination Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 791, Floor Box (791)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (6ECE1)
- ACME Voltage Transformer, 150 VA, 110/115/120V AC, 240/480V AC (TB150N008F0)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- Leviton Wall Plates