Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Tgl-Decora Gray
Mfr # 80707-GY
Zoro # G4039087
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80707-GY
- Zoro # G4039087
- UPC # 78477981252
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.25 in |
Height | 0.25 in |
Width | 6.25 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Description
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. Set Screw EMT Conduit Connector, 5PK (26272)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- Leviton Lighting Controls