Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Recep-Blank Ivory
Mfr # N138-I
Zoro # G4065504
product price: $2.45
/ea
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Height 0.25 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # N138-I
- Zoro # G4065504
- UPC # 78477824412
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 6.25 in |
Length | 5.25 in |
Dimensions | 4.56 in W x 4.5 in H |
Details
Color | Ivory |
Material | Nylon |
Type | Combination |
Gang | 2 |
Mount | Box |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Thermoplastic Nylon, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 12.48 to 13.67A (MSH15-6A)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- Leviton Wall Plates