Shop All Wall Plates
Leviton
Wallplates 2 Gang Tgle Wlplt Midway Wht
Mfr # 80509-W
Zoro # G4061252
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80509-W
- Zoro # G4061252
- UPC # 78477491683
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Item | Toggle Switch Wall Plate |
Number of Gangs | 2 |
Color | White |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Application | Residential, Commercial |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Toggle Device Switch Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK100 (221-412/K194-4045)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DRP-R-K11)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- Leviton Lighting Controls