Shop All Wall Plates
Leviton
Wallplates 2 Gang Tgle Wlplt Midway La
Mfr # 80509-T
Zoro # G4065127
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80509-T
- Zoro # G4065127
- UPC # 78477278352
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Toggle Device Switch Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Wall Mount Occuoancy Sensor, Corner Occupancy Snsr (OSW-100)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- Leviton Wall Plates