Shop All Wall Plates
Leviton
Wallplates 2 Gang Tgle Wlplt La
Mfr # 80709-T
Zoro # G3967416
product price: $1.55
/ea
Sold in multiples of 8 for $12.40
$12.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Width 5.62 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80709-T
- Zoro # G3967416
- UPC # 78477277546
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- Leviton Wall Plates