Shop All Wall Plates
Leviton
Wallplates 2 Gang Tgle Wlplt Brown
Mfr # 80709
Zoro # G4085427
Sold in multiples of 8 for $7.12
$7.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Nylon
- Size Standard
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80709
- Zoro # G4085427
- UPC # 78477493557
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Nylon |
Type | Toggle Switch |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Line | Commercial Grade |
Product Type | Faceplate |
Product Color | Brown |
Product Material | Thermoplastic Nylon |
Package Contents | 2 Socket Commercial Grade Faceplate, Metal mounting screws |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Product Name | 2 Socket Commercial Grade Faceplate |
Total Number of Sockets | 2 |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- GENERAC XD5000E Portability Kit (6910)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- Leviton Wall Plates