Shop All Wall Plates
Leviton
Wallplates 2 Gang Tgle Walplt Oversized White
Mfr # 88109
Zoro # G3965352
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Oversized
- Width 5.62 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88109
- Zoro # G3965352
- UPC # 78477440773
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Description
2-Gang Toggle Device Switch Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU315)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- Leviton Lighting Controls