Shop All Wall Plates
Leviton
Wallplates 2 Gang Tgle Mid Wlplt Ivory
Mfr # PJ2-I
Zoro # G4063422
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ2-I
- Zoro # G4063422
- UPC # 78477955772
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 6 in |
Length | 6.62 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Product Color | Ivory |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
2-Gang Toggle Switch Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242010CHQR)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- MELTRIC 63-98043 INLET (63-98043)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- Leviton Lighting Controls