Shop All Wall Plates
Leviton
WALLPLATES 2 GANG TGLE MID WLPLT BROWN
Mfr # PJ2
Zoro # G3976245
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 6.00 in
- Length 6.62 in
- Height 0.25 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ2
- Zoro # G3976245
- UPC # 78477211854
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6.00 in |
Length | 6.62 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Application | Commercial and Residential Applications |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Total Number of Sockets | 2 |
Product Color | Brown |
Description
2 Gang Midway Toggle Wallplate- Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- Leviton Lighting Controls