Shop All Wall Plates
Leviton
Wallplates 2 Gang Single 2/15 Diam Wlplt Wht
Mfr # 80526-W
Zoro # G4051066
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80526-W
- Zoro # G4051066
- UPC # 78477851821
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Flush Mount |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 2.15 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.26 in |
Application | Residential, Commercial |
Description
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- HONEYWELL HOME Coverplate Assembly (THP2400A1019)
- Leviton Wall Plates