Shop All Wall Plates
Leviton
Wallplates 2 Gang Sing Recep Wlplt Iv
Mfr # 86052
Zoro # G4077736
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 86052
- Zoro # G4077736
- UPC # 78477780510
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Hole |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Description
2-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 250' Length - Black (WL900-BK-250)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- WHITECAP TEAK Rocker Switch Duplex Cover Plate (60175)
- Leviton Lighting Controls