Shop All Wall Plates
Leviton
Wallplates 2 Gang Dup Wlplt Brown
Mfr # 80716
Zoro # G4049158
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Standard
- Type Duplex
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80716
- Zoro # G4049158
- UPC # 78477493953
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | Brown |
Material | Nylon |
Type | Duplex |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Cutout | 1.343 x 1.125 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- SDC Pushbuttons (413NU)
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- Leviton Lighting Controls