Shop All Wall Plates
Leviton
Wallplates 2 Gang Dec Wlplt Nylon La
Mfr # 80409-NT
Zoro # G4049718
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-NT
- Zoro # G4049718
- UPC # 78477276891
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 1.32 x 2.64 |
Thickness | 0.25 in |
Construction | molded |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- Leviton Lighting Controls