Shop All Wall Plates
Leviton
Wallplates 2 Gang Dec Wlplt Nylon Gray
Mfr # 80409-NGY
Zoro # G4057768
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Size Standard
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-NGY
- Zoro # G4057768
- UPC # 78477488430
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Color | Gray |
Material | Nylon |
Type | Decora Duplex |
Thickness | 0.25 in |
Application | Residential, Commercial |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Color | Gray |
Product Line | Commercial Grade |
Product Name | 2 Socket Decora Commercial Grade Faceplate |
Total Number of Sockets | 2 |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yel, Din-Mount, Coupling, Lockable (ML1-040-DR3)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- Leviton Wall Plates