Shop All Wall Plates
Leviton
Wallplates 2 Gang Dec Wlplt Nylon Brown
Mfr # 80409-N
Zoro # G4055774
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-N
- Zoro # G4055774
- UPC # 78477488416
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Nylon |
Finish | Smooth |
Type | Screwless;Standard |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Total Number of Sockets | 2 |
Product Material | Thermoplastic Nylon |
Product Line | Commercial Grade |
Product Type | Faceplate |
Product Color | Brown |
Product Name | 2 Socket Decora Commercial Grade Faceplate |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Construction | molded |
Cutout | 1.32 x 2.64 |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- JANDORF Slide Switch Dpdt 6 Tab (61020)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- Leviton Lighting Controls