Shop All Wall Plates
Leviton
Wallplates 2 Gang Blank Wlplt La
Mfr # 80725-T
Zoro # G4060963
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80725-T
- Zoro # G4060963
- UPC # 78477277232
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Color | Light Almond |
Product Name | 80725-T Double Gang Blank Faceplate |
Features | Standards and Certifications: UL/CSA |
Product Material | Thermoplastic Nylon |
Mount Type | Wall Mount |
Cutout | 0.406 x 0.942 |
Orientation | Vertical |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang No Device Blank Wallplate, Box Mounted, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- Leviton Wall Plates