Shop All Wall Plates
Leviton
Wallplates 2 Gang Blank Wallplate Black
Mfr # 80734-E
Zoro # G4048564
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80734-E
- Zoro # G4048564
- UPC # 78477981382
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 5.25 in |
Width | 6.25 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Gang | 2 |
Mount | Strap |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Orientation | Vertical |
Description
2-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- AMERICAN TACK CO Duplex Plate- Satin Nickel (153999)
- Leviton Wall Plates